20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Qwik Twist Body, 5.40 In, 0.5512 - 0.5669

INGERSOLL CUTTING TOOL| Zoro #: G1625267| Mfr #: YD1400070C0R01

$314.30 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1625267 Mfr #: YD1400070C0R01
Ratio: 5:1Material: steel
Item: Qwik Twist BodyType: Replaceable Point
Series: YDShank Dia. (In.): 0.625
Overall Length (In.): 5.40Length of Cut (In.): 2.75
Pocket Size: 14Ext. From Holder (In.): 3.51
Nomenclature: YD1400070C0R01Flange Dia.: 0.79
Key: KDCM-14Size (In.): 0.5512 - 0.5669
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1400070C0R01, Series YD, Steel, Ratio 5:1, Length of Cut 2.75 In, Ext From Holder 3.51 In, Overall Length 5.40 In, Shank Dia 0.625 In, Flange Dia 0.79, Size 0.5512 - 0.5669 In., Pocket Size 14, Key KDCM-14

Product Reviews