Qwik Twist Body, 5.44 In, 0.7480 - 0.7835

INGERSOLL CUTTING TOOL| Zoro #: G0480654| Mfr #: YD1900057C8R01

$305.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0480654 Mfr #: YD1900057C8R01
Ratio: 3:1Item: Qwik Twist Body
Series: YDType: Replaceable Point
Material: steelNomenclature: YD1900057C8R01
Flange Dia.: 1.26Key: KDCM-19
Size (In.): 0.7480 - 0.7835Shank Dia. (In.): 1.000
Overall Length (In.): 5.44Length of Cut (In.): 2.24
Pocket Size: 19Ext. From Holder (In.): 3.24
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1900057C8R01, Series YD, Steel, Ratio 3:1, Length of Cut 2.24 In, Ext From Holder 3.24 In, Overall Length 5.44 In, Shank Dia 1.000 In, Flange Dia 1.26, Size 0.7480 - 0.7835 In., Pocket Size 19, Key KDCM-19

Product Reviews