Qwik Twist Body, 5.52 In, 0.5709 - 0.5866

INGERSOLL CUTTING TOOL| Zoro #: G2390857| Mfr #: YD1450072C0R01

$352.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2390857 Mfr #: YD1450072C0R01
Item: Qwik Twist BodySeries: YD
Ratio: 5:1Type: Replaceable Point
Material: steelExt. From Holder (In.): 3.63
Nomenclature: YD1450072C0R01Flange Dia.: 0.79
Key: KDCM-14Size (In.): 0.5709 - 0.5866
Shank Dia. (In.): 0.625Overall Length (In.): 5.52
Length of Cut (In.): 2.85Pocket Size: 14
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1450072C0R01, Series YD, Steel, Ratio 5:1, Length of Cut 2.85 In, Ext From Holder 3.63 In, Overall Length 5.52 In, Shank Dia 0.625 In, Flange Dia 0.79, Size 0.5709 - 0.5866 In., Pocket Size 14, Key KDCM-14