Qwik Twist Body, 5.73 In, 0.5906 - 0.6260

INGERSOLL CUTTING TOOL| Zoro #: G2255845| Mfr #: YD150007518R01

$375.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2255845 Mfr #: YD150007518R01
Item: Qwik Twist BodyRatio: 5:1
Series: YDMaterial: steel
Type: Replaceable PointLength of Cut (In.): 2.95
Pocket Size: 15Ext. From Holder (In.): 3.76
Nomenclature: YD150007518R01Flange Dia.: 0.98
Key: KDCM-15Size (In.): 0.5906 - 0.6260
Shank Dia. (In.): 0.750Overall Length (In.): 5.73
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD150007518R01, Series YD, Steel, Ratio 5:1, Length of Cut 2.95 In, Ext From Holder 3.76 In, Overall Length 5.73 In, Shank Dia 0.750 In, Flange Dia 0.98, Size 0.5906 - 0.6260 In., Pocket Size 15, Key KDCM-15

Product Reviews