PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Qwik Twist Body, 5.98 In, 0.6299 - 0.6654

INGERSOLL CUTTING TOOL| Zoro #: G2032414| Mfr #: YD160008018R01

$376.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ratio: 5:1Size (In.): 0.6299 - 0.6654Key: KDCM-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032414 Mfr #: YD160008018R01
Ratio: 5:1Size (In.): 0.6299 - 0.6654
Key: KDCM-16Item: Qwik Twist Body
Nomenclature: YD160008018R01Ext. From Holder (In.): 4.01
Type: Replaceable PointMaterial: Steel
Overall Length (In.): 5.98Flange Dia.: 0.98
Series: YDShank Dia. (In.): 0.750
Pocket Size: 16Length of Cut (In.): 3.15
Country of Origin (subject to change): Unknown

Description

Qwik Twist Body, Replaceable Point, YD160008018R01, Series YD, Steel, Ratio 5:1, Length of Cut 3.15 In, Ext From Holder 4.01 In, Overall Length 5.98 In, Shank Dia 0.750 In, Flange Dia 0.98, Size 0.6299 - 0.6654 In., Pocket Size 16, Key KDCM-16

Reviews