20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Qwik Twist Body, 6.20 In, 0.6693 - 0.7047

INGERSOLL CUTTING TOOL| Zoro #: G0766604| Mfr #: YD170008518R01

$346.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0766604 Mfr #: YD170008518R01
Ratio: 5:1Material: steel
Item: Qwik Twist BodyType: Replaceable Point
Series: YDShank Dia. (In.): 0.750
Overall Length (In.): 6.20Length of Cut (In.): 3.35
Pocket Size: 17Ext. From Holder (In.): 4.23
Nomenclature: YD170008518R01Flange Dia.: 0.98
Key: KDCM-17Size (In.): 0.6693 - 0.7047
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD170008518R01, Series YD, Steel, Ratio 5:1, Length of Cut 3.35 In, Ext From Holder 4.23 In, Overall Length 6.20 In, Shank Dia 0.750 In, Flange Dia 0.98, Size 0.6693 - 0.7047 In., Pocket Size 17, Key KDCM-17

Product Reviews