Qwik Twist Body, 6.49 In, 0.9843 - 1.0197

INGERSOLL CUTTING TOOL| Zoro #: G2470115| Mfr #: YD2500075C8R01

$515.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2470115 Mfr #: YD2500075C8R01
Item: Qwik Twist BodySeries: YD
Ratio: 3:1Type: Replaceable Point
Material: steelShank Dia. (In.): 1.000
Overall Length (In.): 6.49Length of Cut (In.): 2.95
Pocket Size: 25Ext. From Holder (In.): 4.29
Nomenclature: YD2500075C8R01Flange Dia.: 1.26
Key: KDCM-25Size (In.): 0.9843 - 1.0197
Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD2500075C8R01, Series YD, Steel, Ratio 3:1, Length of Cut 2.95 In, Ext From Holder 4.29 In, Overall Length 6.49 In, Shank Dia 1.000 In, Flange Dia 1.26, Size 0.9843 - 1.0197 In., Pocket Size 25, Key KDCM-25