Qwik Twist Body, 6.67 In, 0.5118 - 0.5472

INGERSOLL CUTTING TOOL| Zoro #: G2024452| Mfr #: YD1300104C0R01

$407.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2024452 Mfr #: YD1300104C0R01
Ratio: 8:1Coating: -
Material: SteelItem: Qwik Twist Body
Size (mm): -Type: Replaceable Point
Grade: -Series: YD
Pocket Size: 13Ext. From Holder (In.): 4.78
Nomenclature: YD1300104C0R01Flange Dia.: 0.79
Key: KDCM-13Size (In.): 0.5118 - 0.5472
Shank Dia. (In.): 0.625Overall Length (In.): 6.67
Length of Cut (In.): 4.09Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1300104C0R01, Series YD, Steel, Ratio 8:1, Length of Cut 4.09 In, Ext From Holder 4.78 In, Overall Length 6.67 In, Shank Dia 0.625 In, Flange Dia 0.79, Size 0.5118 - 0.5472 In., Pocket Size 13, Key KDCM-13

Product Reviews