Qwik Twist Body, 6.93 In, 0.7480 - 0.7835

INGERSOLL CUTTING TOOL| Zoro #: G0605875| Mfr #: YD1900095C8R01

$362.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0605875 Mfr #: YD1900095C8R01
Ratio: 5:1Coating: -
Material: SteelItem: Qwik Twist Body
Size (mm): -Type: Replaceable Point
Grade: -Series: YD
Length of Cut (In.): 3.74Pocket Size: 19
Ext. From Holder (In.): 4.73Nomenclature: YD1900095C8R01
Flange Dia.: 1.26Key: KDCM-19
Size (In.): 0.7480 - 0.7835Shank Dia. (In.): 1.000
Overall Length (In.): 6.93Country of Origin (subject to change): Unknown

Product Description

Qwik Twist Body, Replaceable Point, YD1900095C8R01, Series YD, Steel, Ratio 5:1, Length of Cut 3.74 In, Ext From Holder 4.73 In, Overall Length 6.93 In, Shank Dia 1.000 In, Flange Dia 1.26, Size 0.7480 - 0.7835 In., Pocket Size 19, Key KDCM-19

Product Reviews