Replaceable Drill Tip, YAB0900R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750266| Mfr #: YAB0900R01 IN2005

$90.22 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750266 Mfr #: YAB0900R01 IN2005
No. of Edges: 1Item: Replaceable Drill Tip
Application: General PurposeInsert Position: Center
Cutting Direction: Right HandInsert Size: 0.563"
Workpiece Material: SteelGrade: IN2005
Coating: PVD-TiAlNMounting Style: Twist On
Insert Shape: RoundStyle: QwikTwist
ISO Number: YAB0900R01 IN2005Inscribed Circle: 0.354"
ANSI Number: YAB0900R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB0900R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.354 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB0900R01 IN2005, For Use With QwikTwist YD Series Drill Bodies