Replaceable Drill Tip, YAB1000R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750643| Mfr #: YAB1000R01 IN2005

$94.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750643 Mfr #: YAB1000R01 IN2005
Style: QwikTwistMounting Style: Twist On
Item: Replaceable Drill TipWorkpiece Material: Steel
Grade: IN2005Application: General Purpose
Insert Size: 0.563"Cutting Direction: Right Hand
No. of Edges: 1Insert Position: Center
Insert Shape: RoundCoating: PVD-TiAlN
ISO Number: YAB1000R01 IN2005Inscribed Circle: 0.394"
ANSI Number: YAB1000R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB1000R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.394 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB1000R01 IN2005, For Use With QwikTwist YD Series Drill Bodies