Replaceable Drill Tip, YAB1100R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3751054| Mfr #: YAB1100R01 IN2005

$97.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3751054 Mfr #: YAB1100R01 IN2005
Grade: IN2005Application: General Purpose
Insert Position: CenterCoating: PVD-TiAlN
Workpiece Material: SteelNo. of Edges: 1
Cutting Direction: Right HandStyle: QwikTwist
Item: Replaceable Drill TipInsert Size: 0.563"
Mounting Style: Twist OnInsert Shape: Round
Inscribed Circle: 0.433"ANSI Number: YAB1100R01 IN2005
ISO Number: YAB1100R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB1100R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.433 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB1100R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews