Replaceable Drill Tip, YAB1270R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750713| Mfr #: YAB1270R01 IN2005

$91.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750713 Mfr #: YAB1270R01 IN2005
Application: General PurposeWorkpiece Material: Steel
Mounting Style: Twist OnCutting Direction: Right Hand
Insert Shape: RoundNo. of Edges: 1
Style: QwikTwistItem: Replaceable Drill Tip
Insert Position: CenterCoating: PVD-TiAlN
Grade: IN2005ISO Number: YAB1270R01 IN2005
Inscribed Circle: 0.500"Insert Size: 0.500"
ANSI Number: YAB1270R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB1270R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.500 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.500 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB1270R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews