Replaceable Drill Tip, YAB1400R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750774| Mfr #: YAB1400R01 IN2005

$100.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750774 Mfr #: YAB1400R01 IN2005
Grade: IN2005Workpiece Material: Steel
Application: General PurposeMounting Style: Twist On
Insert Shape: RoundStyle: QwikTwist
No. of Edges: 1Insert Position: Center
Coating: PVD-TiAlNItem: Replaceable Drill Tip
Cutting Direction: Right HandISO Number: YAB1400R01 IN2005
Inscribed Circle: 0.551"Insert Size: 0.551"
ANSI Number: YAB1400R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB1400R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.551 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.551 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB1400R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews