Replaceable Drill Tip, YAB1500R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3751115| Mfr #: YAB1500R01 IN2005

$80.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3751115 Mfr #: YAB1500R01 IN2005
Insert Shape: RoundNo. of Edges: 1
Mounting Style: Twist OnItem: Replaceable Drill Tip
Coating: PVD-TiAlNApplication: General Purpose
Style: QwikTwistGrade: IN2005
Insert Position: CenterWorkpiece Material: Steel
Cutting Direction: Right HandISO Number: YAB1500R01 IN2005
Inscribed Circle: 0.591"Insert Size: 0.563"
ANSI Number: YAB1500R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB1500R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.591 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB1500R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews