PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Replaceable Drill Tip, YAB1700R01 IN2005, Min. Qty 2

INGERSOLL CUTTING TOOL| Zoro #: G3749846| Mfr #: YAB1700R01 IN2005

$96.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insert Position: CenterGrade: IN2005Item: Replaceable Drill Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749846 Mfr #: YAB1700R01 IN2005
Insert Position: CenterGrade: IN2005
Item: Replaceable Drill TipInscribed Circle: 0.669"
Coating: PVD-TiAlNInsert Shape: Round
Cutting Direction: Right HandFor Use With: QwikTwist YD Series Drill Bodies
ANSI Number: YAB1700R01 IN2005ISO Number: YAB1700R01 IN2005
Insert Size: 0.563"Application: General Purpose
No. of Edges: 1Style: QwikTwist
Workpiece Material: SteelMounting Style: Twist On
Country of Origin (subject to change): Unknown

Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB1700R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.669 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB1700R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Reviews