Replaceable Drill Tip, YAB1800R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3749952| Mfr #: YAB1800R01 IN2005

$112.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3749952 Mfr #: YAB1800R01 IN2005
Insert Shape: RoundCutting Direction: Right Hand
No. of Edges: 1Insert Position: Center
Grade: IN2005Coating: PVD-TiAlN
Style: QwikTwistItem: Replaceable Drill Tip
Mounting Style: Twist OnWorkpiece Material: Steel
Application: General PurposeInscribed Circle: 0.709"
Insert Size: 0.563"ANSI Number: YAB1800R01 IN2005
ISO Number: YAB1800R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB1800R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.709 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB1800R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews