Replaceable Drill Tip, YAB1900R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750074| Mfr #: YAB1900R01 IN2005

$106.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750074 Mfr #: YAB1900R01 IN2005
Insert Shape: RoundGrade: IN2005
Coating: PVD-TiAlNStyle: QwikTwist
Insert Size: 0.563"Mounting Style: Twist On
Cutting Direction: Right HandInsert Position: Center
No. of Edges: 1Application: General Purpose
Item: Replaceable Drill TipANSI Number: YAB1900R01 IN2005
Workpiece Material: SteelISO Number: YAB1900R01 IN2005
Inscribed Circle: 0.748"Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB1900R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.748 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB1900R01 IN2005, For Use With QwikTwist YD Series Drill Bodies