Replaceable Drill Tip, YAB2100R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3749767| Mfr #: YAB2100R01 IN2005

$112.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3749767 Mfr #: YAB2100R01 IN2005
Style: QwikTwistGrade: IN2005
Insert Size: 0.563"Insert Shape: Round
Item: Replaceable Drill TipApplication: General Purpose
Insert Position: CenterNo. of Edges: 1
Mounting Style: Twist OnCoating: PVD-TiAlN
Cutting Direction: Right HandWorkpiece Material: Steel
ISO Number: YAB2100R01 IN2005Inscribed Circle: 0.827"
ANSI Number: YAB2100R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YAB2100R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Steel, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.827 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YAB2100R01 IN2005, For Use With QwikTwist YD Series Drill Bodies