JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Replaceable Drill Tip, YBB0800R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750275| Mfr #: YBB0800R01 IN2005

$85.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750275 Mfr #: YBB0800R01 IN2005
Coating: PVD-TiAlNApplication: General Purpose
No. of Edges: 1Item: Replaceable Drill Tip
Insert Shape: RoundGrade: IN2005
Insert Position: CenterCutting Direction: Right Hand
Style: QwikTwistInsert Size: 0.563"
Mounting Style: Twist OnWorkpiece Material: Cast Iron
ISO Number: YBB0800R01 IN2005Inscribed Circle: 0.315"
ANSI Number: YBB0800R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB0800R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.315 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB0800R01 IN2005, For Use With QwikTwist YD Series Drill Bodies