Replaceable Drill Tip, YBB1000R01 IN2005, Min. Qty 2

INGERSOLL CUTTING TOOL| Zoro #: G3749584| Mfr #: YBB1000R01 IN2005

$76.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Insert Position: CenterGrade: IN2005Item: Replaceable Drill Tip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3749584 Mfr #: YBB1000R01 IN2005
Insert Position: CenterGrade: IN2005
Item: Replaceable Drill TipInscribed Circle: 0.394"
Coating: PVD-TiAlNInsert Shape: Round
Cutting Direction: Right HandFor Use With: QwikTwist YD Series Drill Bodies
ANSI Number: YBB1000R01 IN2005ISO Number: YBB1000R01 IN2005
Insert Size: 0.563"Application: General Purpose
No. of Edges: 1Style: QwikTwist
Workpiece Material: Cast IronMounting Style: Twist On
Country of Origin (subject to change): Unknown

Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB1000R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.394 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB1000R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Reviews