Replaceable Drill Tip, YBB1300R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750984| Mfr #: YBB1300R01 IN2005

$99.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750984 Mfr #: YBB1300R01 IN2005
No. of Edges: 1Mounting Style: Twist On
Coating: PVD-TiAlNGrade: IN2005
Item: Replaceable Drill TipApplication: General Purpose
Style: QwikTwistCutting Direction: Right Hand
Insert Shape: RoundWorkpiece Material: Cast Iron
Insert Size: 0.563"Insert Position: Center
ANSI Number: YBB1300R01 IN2005ISO Number: YBB1300R01 IN2005
Inscribed Circle: 0.512"Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB1300R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.512 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB1300R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews