PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Replaceable Drill Tip, YBB1400R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750485| Mfr #: YBB1400R01 IN2005

$94.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750485 Mfr #: YBB1400R01 IN2005
Mounting Style: Twist OnNo. of Edges: 1
Application: General PurposeCutting Direction: Right Hand
Grade: IN2005Insert Position: Center
Insert Size: 0.563"Style: QwikTwist
Coating: PVD-TiAlNItem: Replaceable Drill Tip
Insert Shape: RoundWorkpiece Material: Cast Iron
ISO Number: YBB1400R01 IN2005Inscribed Circle: 0.551"
ANSI Number: YBB1400R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB1400R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.551 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB1400R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews