Replaceable Drill Tip, YBB1500R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750056| Mfr #: YBB1500R01 IN2005

$103.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750056 Mfr #: YBB1500R01 IN2005
Insert Shape: RoundNo. of Edges: 1
Mounting Style: Twist OnItem: Replaceable Drill Tip
Coating: PVD-TiAlNInsert Size: 0.563"
Application: General PurposeStyle: QwikTwist
Grade: IN2005Insert Position: Center
Workpiece Material: Cast IronCutting Direction: Right Hand
ANSI Number: YBB1500R01 IN2005ISO Number: YBB1500R01 IN2005
Inscribed Circle: 0.591"Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB1500R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.591 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB1500R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews