20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Replaceable Drill Tip, YBB1600R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3750966| Mfr #: YBB1600R01 IN2005

$103.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3750966 Mfr #: YBB1600R01 IN2005
Insert Size: 0.563"Workpiece Material: Cast Iron
Cutting Direction: Right HandMounting Style: Twist On
Insert Position: CenterNo. of Edges: 1
Grade: IN2005Coating: PVD-TiAlN
Item: Replaceable Drill TipStyle: QwikTwist
Application: General PurposeInsert Shape: Round
ISO Number: YBB1600R01 IN2005Inscribed Circle: 0.630"
ANSI Number: YBB1600R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB1600R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.630 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB1600R01 IN2005, For Use With QwikTwist YD Series Drill Bodies