Replaceable Drill Tip, YBB1800R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3751334| Mfr #: YBB1800R01 IN2005

$109.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3751334 Mfr #: YBB1800R01 IN2005
No. of Edges: 1Coating: PVD-TiAlN
Insert Size: 0.563"Insert Position: Center
Mounting Style: Twist OnItem: Replaceable Drill Tip
Cutting Direction: Right HandApplication: General Purpose
Style: QwikTwistInsert Shape: Round
Grade: IN2005Workpiece Material: Cast Iron
ISO Number: YBB1800R01 IN2005Inscribed Circle: 0.709"
ANSI Number: YBB1800R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB1800R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.709 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB1800R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews