JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Replaceable Drill Tip, YBB1905R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3751027| Mfr #: YBB1905R01 IN2005

$118.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3751027 Mfr #: YBB1905R01 IN2005
Cutting Direction: Right HandItem: Replaceable Drill Tip
Mounting Style: Twist OnInsert Shape: Round
Coating: PVD-TiAlNInsert Position: Center
No. of Edges: 1Insert Size: 0.563"
Workpiece Material: Cast IronApplication: General Purpose
Style: QwikTwistGrade: IN2005
ISO Number: YBB1905R01 IN2005Inscribed Circle: 0.750"
ANSI Number: YBB1905R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB1905R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.750 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB1905R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews