Replaceable Drill Tip, YBB2100R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3749602| Mfr #: YBB2100R01 IN2005

$112.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3749602 Mfr #: YBB2100R01 IN2005
No. of Edges: 1Insert Size: 0.563"
Grade: IN2005Mounting Style: Twist On
Cutting Direction: Right HandApplication: General Purpose
Coating: PVD-TiAlNInsert Position: Center
Workpiece Material: Cast IronInsert Shape: Round
Item: Replaceable Drill TipStyle: QwikTwist
ISO Number: YBB2100R01 IN2005Inscribed Circle: 0.827"
ANSI Number: YBB2100R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB2100R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.827 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB2100R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews