JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Replaceable Drill Tip, YBB2200R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3749873| Mfr #: YBB2200R01 IN2005

$112.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3749873 Mfr #: YBB2200R01 IN2005
Workpiece Material: Cast IronMounting Style: Twist On
Insert Size: 0.563"Insert Position: Center
Insert Shape: RoundCutting Direction: Right Hand
Item: Replaceable Drill TipCoating: PVD-TiAlN
Style: QwikTwistGrade: IN2005
Application: General PurposeNo. of Edges: 1
ISO Number: YBB2200R01 IN2005Inscribed Circle: 0.866"
ANSI Number: YBB2200R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB2200R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.866 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB2200R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews