Replaceable Drill Tip, YBB2500R01 IN2005

INGERSOLL CUTTING TOOL| Zoro #: G3749593| Mfr #: YBB2500R01 IN2005

$140.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3749593 Mfr #: YBB2500R01 IN2005
No. of Edges: 1Insert Size: 0.563"
Application: General PurposeCutting Direction: Right Hand
Mounting Style: Twist OnItem: Replaceable Drill Tip
Coating: PVD-TiAlNWorkpiece Material: Cast Iron
Insert Position: CenterStyle: QwikTwist
Grade: IN2005Insert Shape: Round
ISO Number: YBB2500R01 IN2005Inscribed Circle: 0.984"
ANSI Number: YBB2500R01 IN2005Country of Origin (subject to change): Unknown

Product Description

Replaceable Drill Tip, QwikTwist, ANSI Number YBB2500R01 IN2005, Insert position Center, Application General Purpose, Workpiece Material Cast Iron, Grade IN2005, Insert Shape Round, Insert Size 0.563 In, Cutting Direction Right Hand, No. of Edges 1, Inscribed Circle 0.984 In, Coating PVD-TiAlN, Mounting Style Twist On, ISO Number YBB2500R01 IN2005, For Use With QwikTwist YD Series Drill Bodies

Product Reviews