Threading Insert, 11IR16UN

INGERSOLL CUTTING TOOL| Zoro #: G3753845| Mfr #: 11IR16UN TT9030

$31.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753845 Mfr #: 11IR16UN TT9030
Insert Shape: TriangularRake: Negative
No. of Edges: 3Inscribed Circle: 1/4"
Grade: TT9030Thread Type: Internal
Insert Size: 11Style: T-Thread
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: NoChip-Breaker: Ground
Cast Iron (K) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Type: Internal Lay DownInsert Material: Carbide
Mounting Style: Screw HeldCoating: PVD-TiAlN
Hardened (H) Compatibility: NoItem: Threading Insert
Cutting Direction: Right HandThread Profile: UN
ISO Number: 11IR16UNPitch: 16 TPI
ANSI Number: 11IR16UNCountry of Origin (subject to change): Unknown

Product Description

Carbide Threading Insert, T-Thread, ANSI Number 11IR16UN, Thread Profile UN, Pitch 16 TPI, Thread Type Internal, Cutting Direction Right Hand, Insert Type Internal Lay Down, Chip-Breaker Ground, All Materials, Grade TT9030, No. of Edges 3, Insert Size 11, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 11IR16UN, Insert Shape Triangle, Inscribed Circle 1/4 In, SIR xxxxx 11

Product Reviews

Save 15%. Sign up for Z-mail.