JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Threading Insert, 11IRMA60

INGERSOLL CUTTING TOOL| Zoro #: G3753574| Mfr #: 11IRMA60 TT9030

$24.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753574 Mfr #: 11IRMA60 TT9030
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: No
Style: T-ThreadCutting Direction: Right Hand
Coating: PVD-TiAlNInscribed Circle: 1/4"
Grade: TT9030No. of Edges: 3
ISO Number: 11IRMA60Insert Type: Internal Lay Down
Hardened (H) Compatibility: NoSuper Alloy (S) Compatibility: No
Rake: NegativeInsert Shape: Triangular
Non Ferrous (N) Compatibility: NoPitch: 16-48 TPI
Thread Profile: Partial Profile 60 DegreesInsert Material: Carbide
Mounting Style: Screw HeldInsert Size: 11
Chip-Breaker: Pressed ChipbreakerANSI Number: 11IRMA60
Steel (P) Compatibility: YesThread Type: Internal
Item: Threading InsertCountry of Origin (subject to change): Unknown

Product Description

Carbide Threading Insert, T-Thread, ANSI Number 11IRMA60, Thread Profile 60* Partial Profile, Pitch (0.5-1.5 mm) (16-48 TPI), Thread Type Internal, Cutting Direction Right Hand, Insert Type Internal Lay Down, Chip-Breaker Pressed Chipbreaker, All Materials, Grade TT9030, No. of Edges 3, Insert Size 11, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 11IRMA60, Insert Shape Triangle, Inscribed Circle 1/4 In, SIR xxxxx 11

Product Reviews

Save 15%. Sign up for Z-mail.