KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threading Insert, 16ER12UN, Min. Qty 5

INGERSOLL CUTTING TOOL| Zoro #: G3754082| Mfr #: 16ER12UN TT9030

$31.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Thread Type: External
Insert Type: External Lay Down
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3754082 Mfr #: 16ER12UN TT9030
Steel (P) Compatibility: YesThread Type: External
Insert Type: External Lay DownMounting Style: Screw Held
Inscribed Circle: 3/8"Insert Shape: Triangular
Thread Profile: UNANSI Number: 16ER12UN
Grade: TT9030Stainless (M) Compatibility: Yes
Chip-Breaker: GroundNo. of Edges: 3
Style: T-ThreadRake: Negative
Non Ferrous (N) Compatibility: NoCutting Direction: Right Hand
Insert Size: 16Coating: PVD-TiAlN
ISO Number: 16ER12UNPitch: 12 TPI
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: SER xxxxx16Insert Material: Carbide
Item: Threading InsertCast Iron (K) Compatibility: No
Country of Origin (subject to change): Unknown

Description

Carbide Threading Insert, T-Thread, ANSI Number 16ER12UN, Thread Profile UN, Pitch 12 TPI, Thread Type External, Cutting Direction Right Hand, Insert Type External Lay Down, Chip-Breaker Ground, All Materials, Grade TT9030, No. of Edges 3, Insert Size 16, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 16ER12UN, Insert Shape Triangle, Inscribed Circle 3/8 In, SER xxxxx16

Reviews