Threading Insert, 16ERAG55

INGERSOLL CUTTING TOOL| Zoro #: G3753592| Mfr #: 16ERAG55 TT9030

$30.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753592 Mfr #: 16ERAG55 TT9030
Insert Material: CarbideStainless (M) Compatibility: Yes
Thread Type: ExternalSuper Alloy (S) Compatibility: No
Grade: TT9030Style: T-Thread
No. of Edges: 3Cast Iron (K) Compatibility: No
Cutting Direction: Right HandInscribed Circle: 3/8"
Insert Size: 16Non Ferrous (N) Compatibility: No
Insert Type: External Lay DownInsert Shape: Triangular
Rake: NegativeSteel (P) Compatibility: Yes
Coating: PVD-TiAlNChip-Breaker: Ground
Item: Threading InsertHardened (H) Compatibility: No
Mounting Style: Screw HeldThread Profile: Partial Profile 55 Degrees
ISO Number: 16ERAG55Pitch: 8-48 TPI
ANSI Number: 16ERAG55Country of Origin (subject to change): Unknown

Product Description

Carbide Threading Insert, T-Thread, ANSI Number 16ERAG55, Thread Profile 55* Partial Profile, Pitch (0.5-3.0 mm) (8-48 TPI), Thread Type External, Cutting Direction Right Hand, Insert Type External Lay Down, Chip-Breaker Ground, All Materials, Grade TT9030, No. of Edges 3, Insert Size 16, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 16ERAG55, Insert Shape Triangle, Inscribed Circle 3/8 In, SER xxxxx16
Save 15%. Sign up for Z-mail.