Threading Insert, 16ERM14UN

INGERSOLL CUTTING TOOL| Zoro #: G3753967| Mfr #: 16ERM14UN TT9030

$24.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753967 Mfr #: 16ERM14UN TT9030
Insert Shape: TriangularRake: Negative
No. of Edges: 3Inscribed Circle: 3/8"
Grade: TT9030Thread Type: External
Insert Size: 16Style: T-Thread
Steel (P) Compatibility: YesStainless (M) Compatibility: Yes
Super Alloy (S) Compatibility: NoCast Iron (K) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Type: External Lay Down
Insert Material: CarbideMounting Style: Screw Held
Coating: PVD-TiAlNHardened (H) Compatibility: No
Item: Threading InsertCutting Direction: Right Hand
Thread Profile: UNISO Number: 16ERM14UN
Chip-Breaker: Pressed ChipbreakerPitch: 14 TPI
ANSI Number: 16ERM14UNCountry of Origin (subject to change): Unknown

Product Description

Carbide Threading Insert, T-Thread, ANSI Number 16ERM14UN, Thread Profile UN, Pitch 14 TPI, Thread Type External, Cutting Direction Right Hand, Insert Type External Lay Down, Chip-Breaker Pressed Chipbreaker, All Materials, Grade TT9030, No. of Edges 3, Insert Size 16, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 16ERM14UN, Insert Shape Triangle, Inscribed Circle 3/8 In, SER xxxxx16

Product Reviews

Save 15%. Sign up for Z-mail.