JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Threading Insert, 16ERM20UN

INGERSOLL CUTTING TOOL| Zoro #: G3753723| Mfr #: 16ERM20UN TT9030

$24.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753723 Mfr #: 16ERM20UN TT9030
Insert Shape: TriangularThread Type: External
Item: Threading InsertMounting Style: Screw Held
Insert Type: External Lay DownCutting Direction: Right Hand
Inscribed Circle: 3/8"Insert Size: 16
No. of Edges: 3Steel (P) Compatibility: Yes
Coating: PVD-TiAlNHardened (H) Compatibility: No
Cast Iron (K) Compatibility: NoGrade: TT9030
Non Ferrous (N) Compatibility: NoSuper Alloy (S) Compatibility: No
Insert Material: CarbideRake: Negative
Stainless (M) Compatibility: YesStyle: T-Thread
Thread Profile: UNISO Number: 16ERM20UN
Chip-Breaker: Pressed ChipbreakerPitch: 20 TPI
ANSI Number: 16ERM20UNCountry of Origin (subject to change): Unknown

Product Description

Carbide Threading Insert, T-Thread, ANSI Number 16ERM20UN, Thread Profile UN, Pitch 20 TPI, Thread Type External, Cutting Direction Right Hand, Insert Type External Lay Down, Chip-Breaker Pressed Chipbreaker, All Materials, Grade TT9030, No. of Edges 3, Insert Size 16, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 16ERM20UN, Insert Shape Triangle, Inscribed Circle 3/8 In, SER xxxxx16

Product Reviews

Save 15%. Sign up for Z-mail.