KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threading Insert, 16ERMAG60, Min. Qty 5

INGERSOLL CUTTING TOOL| Zoro #: G3753784| Mfr #: 16ERMAG60 TT9030

$21.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Thread Type: External
Insert Type: External Lay Down
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753784 Mfr #: 16ERMAG60 TT9030
Steel (P) Compatibility: YesThread Type: External
Insert Type: External Lay DownMounting Style: Screw Held
Inscribed Circle: 3/8"Insert Shape: Triangular
Thread Profile: Partial Profile 60 DegreesANSI Number: 16ERMAG60
Grade: TT9030Stainless (M) Compatibility: Yes
Chip-Breaker: Pressed ChipbreakerNo. of Edges: 3
Style: T-ThreadRake: Negative
Non Ferrous (N) Compatibility: NoCutting Direction: Right Hand
Insert Size: 16Coating: PVD-TiAlN
ISO Number: 16ERMAG60Pitch: 8-48 TPI
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: SER xxxxx16Insert Material: Carbide
Item: Threading InsertCast Iron (K) Compatibility: No
Country of Origin (subject to change): Unknown

Description

Carbide Threading Insert, T-Thread, ANSI Number 16ERMAG60, Thread Profile 60* Partial Profile, Pitch (0.5-3.0 mm) (8-48 TPI), Thread Type External, Cutting Direction Right Hand, Insert Type External Lay Down, Chip-Breaker Pressed Chipbreaker, All Materials, Grade TT9030, No. of Edges 3, Insert Size 16, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 16ERMAG60, Insert Shape Triangle, Inscribed Circle 3/8 In, SER xxxxx16

Reviews