JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Threading Insert, 16ERMG60

INGERSOLL CUTTING TOOL| Zoro #: G3753617| Mfr #: 16ERMG60 TT9030

$24.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3753617 Mfr #: 16ERMG60 TT9030
Stainless (M) Compatibility: YesCast Iron (K) Compatibility: No
Style: T-ThreadCutting Direction: Right Hand
Coating: PVD-TiAlNInscribed Circle: 3/8"
Grade: TT9030No. of Edges: 3
Insert Type: External Lay DownHardened (H) Compatibility: No
Super Alloy (S) Compatibility: NoRake: Negative
Insert Shape: TriangularNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw Held
Insert Size: 16Steel (P) Compatibility: Yes
Thread Type: ExternalItem: Threading Insert
Thread Profile: Partial Profile 60 DegreesISO Number: 16ERMG60
Chip-Breaker: Pressed ChipbreakerPitch: 8-14 TPI
ANSI Number: 16ERMG60Country of Origin (subject to change): Unknown

Product Description

Carbide Threading Insert, T-Thread, ANSI Number 16ERMG60, Thread Profile 60* Partial Profile, Pitch (1.75-3.0 mm) (8-14 TPI), Thread Type External, Cutting Direction Right Hand, Insert Type External Lay Down, Chip-Breaker Pressed Chipbreaker, All Materials, Grade TT9030, No. of Edges 3, Insert Size 16, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 16ERMG60, Insert Shape Triangle, Inscribed Circle 3/8 In, SER xxxxx16

Product Reviews

Save 15%. Sign up for Z-mail.