SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Threading Insert, 16IR12UN, Min. Qty 5

INGERSOLL CUTTING TOOL| Zoro #: G3753994| Mfr #: 16IR12UN TT9030

$31.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pitch: 12 TPIGrade: TT9030Item: Threading Insert
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753994 Mfr #: 16IR12UN TT9030
Pitch: 12 TPIGrade: TT9030
Item: Threading InsertCoating: PVD-TiAlN
Insert Shape: TriangularFor Use With: SIR xxxxx 16
Steel (P) Compatibility: YesANSI Number: 16IR12UN
Rake: NegativeInsert Size: 16
Style: T-ThreadCast Iron (K) Compatibility: No
Insert Type: Internal Lay DownNon Ferrous (N) Compatibility: No
Inscribed Circle: 3/8"Hardened (H) Compatibility: No
Cutting Direction: Right HandInsert Material: Carbide
ISO Number: 16IR12UNSuper Alloy (S) Compatibility: No
No. of Edges: 3Chip-Breaker: Ground
Thread Profile: UNThread Type: Internal
Mounting Style: Screw HeldStainless (M) Compatibility: Yes
Country of Origin (subject to change): Unknown

Description

Carbide Threading Insert, T-Thread, ANSI Number 16IR12UN, Thread Profile UN, Pitch 12 TPI, Thread Type Internal, Cutting Direction Right Hand, Insert Type Internal Lay Down, Chip-Breaker Ground, All Materials, Grade TT9030, No. of Edges 3, Insert Size 16, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 16IR12UN, Insert Shape Triangle, Inscribed Circle 3/8 In, SIR xxxxx 16

Reviews