KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Threading Insert, 16IRM8UN, Min. Qty 5

INGERSOLL CUTTING TOOL| Zoro #: G3753793| Mfr #: 16IRM8UN TT9030

$16.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Steel (P) Compatibility: Yes
Thread Type: Internal
Insert Type: Internal Lay Down
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3753793 Mfr #: 16IRM8UN TT9030
Steel (P) Compatibility: YesThread Type: Internal
Insert Type: Internal Lay DownMounting Style: Screw Held
Inscribed Circle: 3/8"Insert Shape: Triangular
Thread Profile: UNANSI Number: 16IRM8UN
Grade: TT9030Stainless (M) Compatibility: Yes
Chip-Breaker: Pressed ChipbreakerNo. of Edges: 3
Style: T-ThreadRake: Negative
Non Ferrous (N) Compatibility: NoCutting Direction: Right Hand
Insert Size: 16Coating: PVD-TiAlN
ISO Number: 16IRM8UNPitch: 8 TPI
Super Alloy (S) Compatibility: NoHardened (H) Compatibility: No
For Use With: SIR xxxxx 16Insert Material: Carbide
Item: Threading InsertCast Iron (K) Compatibility: No
Country of Origin (subject to change): Unknown

Description

Carbide Threading Insert, T-Thread, ANSI Number 16IRM8UN, Thread Profile UN, Pitch 8 TPI, Thread Type Internal, Cutting Direction Right Hand, Insert Type Internal Lay Down, Chip-Breaker Pressed Chipbreaker, All Materials, Grade TT9030, No. of Edges 3, Insert Size 16, Coating PVD-TiAlN, Mounting Style Screw Held, Rake Negative, ISO Number 16IRM8UN, Insert Shape Triangle, Inscribed Circle 3/8 In, SIR xxxxx 16

Reviews