JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Top-On Shank, S100MOD12SA-80

INGERSOLL CUTTING TOOL| Zoro #: G0383521| Mfr #: S100MOD12SA-80

$270.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383521 Mfr #: S100MOD12SA-80
Item: Top-On ShankShank: Cylindrical
Nomenclature: S100MOD12SA-80Diameter: 1.00
Thread Size: M12Style: S100
Shank Dia. (In.): 1.00Overall Length (In.): 8.00
Country of Origin (subject to change): Unknown

Product Description

Top-On Shank, Nomenclature S100MOD12SA-80, Style S100, Diameter 1.00, Thread Size M12, Cylindrical Shank, Shank Dia. 1.00 In., Overall Length 8.00 In

Product Reviews

Save 15%. Sign up for Z-mail.