KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Turning Insert, CCET21.50R-GF TT9020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3757047| Mfr #: CCET21.50R-GF TT9020

$10.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: No
Insert Style: CCET
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3757047 Mfr #: CCET21.50R-GF TT9020
Insert Thickness: 0.094"Steel (P) Compatibility: No
Insert Style: CCETMounting Style: Screw Held
Inscribed Circle: 1/4"Insert Application: Finishing
Workpiece Compatibility: Super Alloy (S)ANSI Number: CCET21.50R-GF TT9020
Grade: TT9020Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: GFCoating: PVD-TiCN
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.004"
Mounting Hole Dia.: 0.110"Insert Size: 21.50
ISO Number: CCET060201R-GF TT9020Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: NoFor Use With: SCLC or SCAC Toolholders, E-SCLC or S-SCLC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: No
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCET, Insert Size 21.5, Chip-Breaker GF, Grade TT9020, Application Finishing, Workpiece Material All Materials, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.004 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCET060201R-GF TT9020, ANSI Number CCET21.50R-GF TT9020

Reviews