Turning Insert, CCET32.50.5R-GF TT9020

INGERSOLL CUTTING TOOL| Zoro #: G3761913| Mfr #: CCET32.50.5R-GF TT9020

$17.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3761913 Mfr #: CCET32.50.5R-GF TT9020
Insert Shape: DiamondRake: Positive
No. of Edges: 2Grade: TT9020
Insert Application: FinishingInsert Style: CCET
Steel (P) Compatibility: NoStainless (M) Compatibility: No
Super Alloy (S) Compatibility: YesChip-Breaker: GF
Cast Iron (K) Compatibility: NoNon Ferrous (N) Compatibility: No
Workpiece Compatibility: Super Alloy (S)Insert Material: Carbide
Mounting Style: Screw HeldCoating: PVD-TiCN
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralANSI Number: CCET32.50.5R-GF TT9020
ISO Number: CCET09T302R-GF TT9020Nose Radius: 0.008"
Insert Thickness: 0.156"Inscribed Circle: 3/8"
Mounting Hole Dia.: 0.173"Insert Size: 32.50.5
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCET, Insert Size 32.50.5, Chip-Breaker GF, Grade TT9020, Application Finishing, Workpiece Material All Materials, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.008 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCET09T302R-GF TT9020, ANSI Number CCET32.50.5R-GF TT9020

Product Reviews

Save 15%. Sign up for Z-mail.