DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Turning Insert, CCMT21.51FG TT8020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3762421| Mfr #: CCMT21.51FG TT8020

$6.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: Yes
Insert Style: CCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3762421 Mfr #: CCMT21.51FG TT8020
Insert Thickness: 0.094"Steel (P) Compatibility: Yes
Insert Style: CCMTMounting Style: Screw Held
Inscribed Circle: 1/4"Insert Application: Finishing
Workpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)ANSI Number: CCMT21.51FG TT8020
Grade: TT8020Stainless (M) Compatibility: Yes
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: FGCoating: PVD-TiCN
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0157"
Mounting Hole Dia.: 0.110"Insert Size: 21.51
ISO Number: CCMT060204FG TT8020Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: SCLC or SCAC Toolholders, E-SCLC or S-SCLC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCMT, Insert Size 21.51, Chip-Breaker FG, Grade TT8020, Application Finishing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCMT060204FG TT8020, ANSI Number CCMT21.51FG TT8020

Reviews