Turning Insert, CCMT21.51MT TT7310, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3765693| Mfr #: CCMT21.51MT TT7310

$6.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insert Thickness: 0.094"
Steel (P) Compatibility: No
Insert Style: CCMT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3765693 Mfr #: CCMT21.51MT TT7310
Insert Thickness: 0.094"Steel (P) Compatibility: No
Insert Style: CCMTMounting Style: Screw Held
Inscribed Circle: 1/4"Insert Application: Roughing
Workpiece Compatibility: Cast Iron (K)ANSI Number: CCMT21.51MT TT7310
Grade: TT7310Stainless (M) Compatibility: No
Insert Shape: DiamondNo. of Edges: 2
Chip-Breaker: MTCoating: CVD
Rake: PositiveNon Ferrous (N) Compatibility: No
Cutting Direction: NeutralNose Radius: 0.0157"
Mounting Hole Dia.: 0.110"Insert Size: 21.51
ISO Number: CCMT060204MT TT7310Super Alloy (S) Compatibility: No
Hardened (H) Compatibility: NoFor Use With: SCLC or SCAC Toolholders, E-SCLC or S-SCLC Boring Bars
Insert Material: CarbideCast Iron (K) Compatibility: Yes
Item: Turning InsertCountry of Origin (subject to change): Unknown

Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCMT, Insert Size 21.51, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCMT060204MT TT7310, ANSI Number CCMT21.51MT TT7310

Reviews