Turning Insert, CCMT21.52MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3757135| Mfr #: CCMT21.52MT TT7310

$13.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757135 Mfr #: CCMT21.52MT TT7310
Insert Shape: DiamondRake: Positive
No. of Edges: 2Insert Style: CCMT
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw Held
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralMounting Hole Dia.: 0.110"
Insert Application: RoughingCoating: CVD
Workpiece Compatibility: Cast Iron (K)Insert Size: 21.52
Cast Iron (K) Compatibility: YesGrade: TT7310
Stainless (M) Compatibility: NoANSI Number: CCMT21.52MT TT7310
Steel (P) Compatibility: NoISO Number: CCMT060208MT TT7310
Nose Radius: 0.0312"Insert Thickness: 0.094"
Inscribed Circle: 1/4"Chip-Breaker: MT
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCMT, Insert Size 21.52, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 1/4 In, Insert Thickness 0.094 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.110 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCMT060208MT TT7310, ANSI Number CCMT21.52MT TT7310

Product Reviews

Save 15%. Sign up for Z-mail.