BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Turning Insert, CCMT32.51FG TT8020, Min. Qty 10

INGERSOLL CUTTING TOOL| Zoro #: G3763085| Mfr #: CCMT32.51FG TT8020

$7.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: TT8020No. of Edges: 2Chip-Breaker: FG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G3763085 Mfr #: CCMT32.51FG TT8020
Grade: TT8020No. of Edges: 2
Chip-Breaker: FGInsert Material: Carbide
Stainless (M) Compatibility: YesISO Number: CCMT09T304FG TT8020
Super Alloy (S) Compatibility: NoInsert Size: 32.51
Mounting Hole Dia.: 0.173"ANSI Number: CCMT32.51FG TT8020
Coating: PVD-TiCNWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Inscribed Circle: 3/8"Rake: Positive
Cutting Direction: NeutralCast Iron (K) Compatibility: Yes
Item: Turning InsertInsert Shape: Diamond
For Use With: SCLC or SCAC Toolholders, E-SCLC or S-SCLC Boring BarsInsert Application: Finishing
Insert Style: CCMTNon Ferrous (N) Compatibility: No
Mounting Style: Screw HeldInsert Thickness: 0.156"
Hardened (H) Compatibility: NoSteel (P) Compatibility: Yes
Nose Radius: 0.0157"Country of Origin (subject to change): Unknown

Description

Turning Insert, Diamond, Insert Style CCMT, Insert Size 32.51, Chip-Breaker FG, Grade TT8020, Insert Application Finishing, Workpiece Compatibility Cast Iron (K), Stainless (M), Steel (P), Inscribed Circle 3/8 In., Insert Thickness 0.156 In., Nose Radius 0.0157 In., ANSI Number CCMT32.51FG TT8020, ISO Number CCMT09T304FG TT8020, Insert Material Carbide, Coating PVD-TiCN, Cutting Direction Neutral, Rake Positive, For Use With SCLC or SCAC Toolholders, E-SCLC or S-SCLC Boring Bars, No. of Edges 2

Reviews