Turning Insert, CCMT32.51MT TT8020

INGERSOLL CUTTING TOOL| Zoro #: G3758465| Mfr #: CCMT32.51MT TT8020

$12.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3758465 Mfr #: CCMT32.51MT TT8020
Insert Shape: DiamondRake: Positive
No. of Edges: 2Insert Style: CCMT
Super Alloy (S) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideMounting Style: Screw Held
Hardened (H) Compatibility: NoItem: Turning Insert
Cutting Direction: NeutralWorkpiece Compatibility: Cast Iron (K), Stainless (M), Steel (P)
Insert Size: 32.51Cast Iron (K) Compatibility: Yes
Grade: TT8020Stainless (M) Compatibility: Yes
ANSI Number: CCMT32.51MT TT8020Steel (P) Compatibility: Yes
ISO Number: CCMT09T304MT TT8020Nose Radius: 0.0157"
Insert Thickness: 0.156"Inscribed Circle: 3/8"
Chip-Breaker: MTMounting Hole Dia.: 0.173"
Insert Application: RoughingCoating: PVD-TiCN
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCMT, Insert Size 32.51, Chip-Breaker MT, Grade TT8020, Application Medium to Roughing, Workpiece Material Tough Applications on All Materials, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating PVD-TiCN, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCMT09T304MT TT8020, ANSI Number CCMT32.51MT TT8020

Product Reviews

Save 15%. Sign up for Z-mail.