20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Turning Insert, CCMT32.51PC TT8125

INGERSOLL CUTTING TOOL| Zoro #: G3757117| Mfr #: CCMT32.51PC TT8125

$14.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3757117 Mfr #: CCMT32.51PC TT8125
Insert Shape: DiamondRake: Positive
No. of Edges: 2Insert Thickness: 0.156"
Inscribed Circle: 3/8"Insert Style: CCMT
Mounting Hole Dia.: 0.173"Super Alloy (S) Compatibility: No
Non Ferrous (N) Compatibility: NoInsert Material: Carbide
Mounting Style: Screw HeldHardened (H) Compatibility: No
Item: Turning InsertCutting Direction: Neutral
Stainless (M) Compatibility: NoSteel (P) Compatibility: Yes
ISO Number: CCMT09T304PC TT8125Nose Radius: 0.0157"
Chip-Breaker: PCCoating: CVD
Insert Size: 32.51Grade: TT8125
Insert Application: MediumANSI Number: CCMT32.51PC TT8125
Workpiece Compatibility: Steel (P)Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 0 Degrees , 80 Degrees Rhombic, Style CCMT, Insert Size 32.51, Chip-Breaker PC, Grade TT8125, Application Medium, Workpiece Material Steel, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.016 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCMT09T304PC TT8125, ANSI Number CCMT32.51PC TT8125

Product Reviews

Save 15%. Sign up for Z-mail.