Turning Insert, CCMT32.52MT TT7310

INGERSOLL CUTTING TOOL| Zoro #: G3765133| Mfr #: CCMT32.52MT TT7310

$13.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G3765133 Mfr #: CCMT32.52MT TT7310
Item: Turning InsertInsert Shape: Diamond
Insert Style: CCMTInsert Thickness: 0.156"
Hardened (H) Compatibility: NoNon Ferrous (N) Compatibility: No
Insert Material: CarbideNo. of Edges: 2
Mounting Style: Screw HeldMounting Hole Dia.: 0.173"
Inscribed Circle: 3/8"Rake: Positive
Super Alloy (S) Compatibility: NoCutting Direction: Neutral
Grade: TT7310Insert Application: Roughing
ANSI Number: CCMT32.52MT TT7310Workpiece Compatibility: Cast Iron (K)
Cast Iron (K) Compatibility: YesStainless (M) Compatibility: No
Steel (P) Compatibility: NoISO Number: CCMT09T308MT TT7310
Nose Radius: 0.0312"Chip-Breaker: MT
Coating: CVDInsert Size: 32.52
Country of Origin (subject to change): Unknown

Product Description

Carbide Turning Insert, 7 Degrees , 80 Degrees Rhombic, Style CCMT, Insert Size 32.52, Chip-Breaker MT, Grade TT7310, Application Medium to Roughing, Workpiece Material Cast Iron, Inscribed Circle 3/8 In, Insert Thickness 0.156 In, Nose Radius 0.031 In, Coating CVD, Cutting Direction Neutral, Mounting Hole Dia. 0.173 In, Mounting Style Screw Held, Rake Positive, No. of Edges 2, ISO Number CCMT09T308MT TT7310, ANSI Number CCMT32.52MT TT7310
Save 15%. Sign up for Z-mail.